Motion
49-56-5687

MILWAUKEE TOOL
49-56-5687

Hole Saw - 1.5000 in Cutting Depth
Mi Item #15500971
MFR #49-56-5687
Price$95.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-5687

Hole Saw - 1.5000 in Cutting Depth
Mi Item #15500971
MFR #49-56-5687

Mfr description
49-56-5687 4-1/4" DIAMOND MAX HOLE SAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.37/each

Specifications

Dimensions

  • Cutting Depth  
    1.5000 in
  • Overall Length
    1.7500 in

Details

  • Arbor Shank Type
    Threaded
  • Material
    Diamond Coated
  • Material Application
    Ceiling Tile, Cement Board, Ceramic Tile, Drywall, Fiber Cement, Fiberglass, Granite, Plaster, Stone, Stucco with Mesh, Tile, Tile, Natural Stone
  • Series
    49-56
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)