Motion
49-56-0519

MILWAUKEE TOOL
49-56-0519

Hole Saw - 1.5000 in Cutting Depth
Mi Item #15500980
MFR #49-56-0519
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-0519

Hole Saw - 1.5000 in Cutting Depth
Mi Item #15500980
MFR #49-56-0519

Mfr description
49-56-0519 1-1/4" DIAMOND MAX HOLE SAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutting Depth  
    1.5000 in
  • Overall Length
    2.5600 in

Details

  • Material
    Diamond Coated
  • Material Application
    Ceramic Tile, Ceramic Tile, Glass, Glass, Granite, Stone, Tile, Tile, Natural Stone
  • Series
    49-56
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)