Motion
7100350610 EXOFIT. X300 X-STYLE VEST HAR HARNESS, 1403237, 3X-SMALL/2X-SMAL

3M
7100350610 EXOFIT. X300 X-STYLE VEST HAR HARNESS, 1403237, 3X-SMALL/2X-SMAL

3M™DBI-SALA® ExoFit. X300 X-Style Vest Harness, 1403237, 3X-Small/2X-Small
MI ITEM #15502253
MFR #7100350610 EXOFIT. X300 X-STYLE VEST HAR HARNESS, 1403237, 3X-SMALL/2X-SMAL
List Price$1,045.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100350610 EXOFIT. X300 X-STYLE VEST HAR HARNESS, 1403237, 3X-SMALL/2X-SMAL

3M™DBI-SALA® ExoFit. X300 X-Style Vest Harness, 1403237, 3X-Small/2X-Small
MI ITEM #15502253
MFR #7100350610 EXOFIT. X300 X-STYLE VEST HAR HARNESS, 1403237, 3X-SMALL/2X-SMAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,045.27/each for your price

Overview

Mfr description
7100350610 EXOFIT. X300 X-STYLE VEST HAR
  • Swiveling anchorage connector loop and carabiner
  • Aluminum or thermoplastic housing design
  • Self-locking snap hook on lifeline
  • Compact, lightweight design
  • Cable lengths of 20 ft (6 m) or greater feature stackable housing design
  • Quick activating speed-sensing locking system
  • Features impact-indicating external energy absorber (for models with external shock pack)
  • Corrosion resistant components
  • Available in multiple configurations, lifeline lengths, and material types
  • Emergency retrieval system available on some models

Specifications

  • Capacity
    420 lbs
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought