Motion
7100350600 EXOFIT. X300 X-STYLE CLIMBING VEST HARNESS, 1403238, 3X-SMALL/2X

3M
7100350600 EXOFIT. X300 X-STYLE CLIMBING VEST HARNESS, 1403238, 3X-SMALL/2X

3M™DBI-SALA® ExoFit. X300 X-Style Climbing Vest Harness, 1403238, 3X-Small/2X-Small
MI ITEM #15502254
MFR #7100350600 EXOFIT. X300 X-STYLE CLIMBING VEST HARNESS, 1403238, 3X-SMALL/2X
List Price$1,083.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100350600 EXOFIT. X300 X-STYLE CLIMBING VEST HARNESS, 1403238, 3X-SMALL/2X

3M™DBI-SALA® ExoFit. X300 X-Style Climbing Vest Harness, 1403238, 3X-Small/2X-Small
MI ITEM #15502254
MFR #7100350600 EXOFIT. X300 X-STYLE CLIMBING VEST HARNESS, 1403238, 3X-SMALL/2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,083.28/each for your price

Overview

Mfr description
7100350600 EXOFIT. X300 X-STYLE CLIMBING
  • Revolving Torso Buckles adjust harness fit with ease and speed and lock webbing into place to maintain a comfortable and safe harness fit. Available on select models
  • Equipped with anti-sliding dorsal D-ring pad to help greatly reduce dorsal D-ring slide
  • Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs. Available on select models.
  • Auto-locking quick connect buckles secure contact with webbing, reducing the need to readjust. Available on select models.
  • Automatic stand-up D-ring (lightweight aluminum) enables efficient dorsal connections
  • Low-profile suspension trauma strap design integrated between harness webbing
  • Equipped with auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
  • Equipped with an integrated RFID tag, enabling inventory, inspection, and record management.

Specifications

  • Capacity
    420 lbs
  • Color
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought