Overview
Mfr description
7100350606 EXOFIT. X300 X-STYLE TOWER CL
- Revolving Torso Buckles adjust harness fit with ease and speed and lock webbing into place to maintain a comfortable and safe harness fit. Available on select models
- Equipped with anti-sliding dorsal D-ring pad to help greatly reduce dorsal D-ring slide
- Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs. Available on select models.
- Auto-locking quick connect buckles secure contact with webbing, reducing the need to readjust. Available on select models.
- Automatic stand-up D-ring (lightweight aluminum) enables efficient dorsal connections
- Low-profile suspension trauma strap design integrated between harness webbing
- Equipped with auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
- Equipped with an integrated RFID tag, enabling inventory, inspection, and record management.
Specifications
- Capacity420 lbs
- ColorGray
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data