Specifications
Dimensions
- Overall Length762 mm
Details
- Anchorage ConnectionCarabiner
- ANSI RatingZ359.13-2013
- Capacity420 lbs
- ColorBlue
- Housing MaterialAluminum & Stainless Steel
- Lifeline MaterialTechnora Rope
- Line MaterialTechnora Rope
- Number Of Legs1
- Standards MetANSI A10.32, ANSI Class Level 1, ANSI Z359.1, ANSI Z359.14, ANSI Z359.4, OSHA 1910.66, OSHA 1926.502
- TypeSelf Retracting Lifeline Retrieval
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)