Motion
ST122SWH2X002500
Coverall - Front Zipper Closure
Mi Item #15506846
MFR #ST122SWH2X002500
Price$19.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #15506846
MFR #ST122SWH2X002500

Mfr description
ST122SWH2X002500 TYVEK 400 2X
  • Secondary flame resistance
  • Lightweight
  • Disposable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.04/each

Specifications

Dimensions

  • Chest Size
    43-3/4 to 47-1/4 in, 111.1 to 120 cm
  • Height
    6 ft - 6 ft 4 in
  • Length
    2 ft 6-3/8 in
  • Material Thickness
    6.3 mil
  • Material Weight
    2
  • Width
    2 ft 4-1/2 in

Details

  • Additional Details
    Relaxed fit coverall design, Diamond gusset crotch, Red trim elements, Red external stitched seams, Red zipper, Red chest patch border, Patent-pending design, Pin locking slider, Attached standard-fit hood, Elastic around face opening, Elastic opening at wrist, Attached socks, Storm flap
  • Ankle Closure
    Attached Socks
  • Ankle Style
    Attached Socks
  • Approval Listing Regulations
    16 CFR 1610 Class 1
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek 400 SFR Hooded Coverall with Attached Socks
  • Fabric Type
    Flash spun high density polyethylene breathable nonwoven Tyvek fabric
  • Features
    Attached hood, Attached socks, Breathable, Diamond gusset crotch, Disposable, Elastic wrists, Inherent barrier against particles, Latex-free, Lightweight, Pin locking slider, Recyclable, Red trim elements, Relaxed fit, Secondary flame resistance, Storm flap
  • Flame Resistance
    Yes
  • Front Closure
    Red zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Oil and gas, General manufacturing, operations, Maintenance, Dirty jobs, Environmental services, Utilities
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Attached Socks
  • Material
    Tyvek 400 SFR
  • Pant Cuff
    Elastic Wrists
  • Product Line
    Tyvek 400
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek 400
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)