Motion
TY178SWHLG0025HP
Coverall - Front Off-centered zipper entry Closure
Mi Item #15506854
MFR #TY178SWHLG0025HP
Price$19.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Off-centered zipper entry Closure
Mi Item #15506854
MFR #TY178SWHLG0025HP

Mfr description
TY178SWHLG0025HP TYVEK 500 LG
  • Harness Protection system
  • Four D-Ring sleeves
  • Off-centered zipper entry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.47/each

Specifications

Dimensions

  • Chest Size
    42-1/4 to 45-3/4 in, 107.3 to 116.2 cm
  • Height
    5 ft 5 in - 5 ft 9 in
  • Length
    2 ft 9-1/4 in
  • Material Thickness
    5.51 mil
  • Material Weight
    1.3
  • Width
    2 ft 3-3/4 in

Details

  • Additional Details
    Harness Protection system with four D-Ring sleeves attached to the garment, Off-centered zipper entry, 3-piece hood, Elastic wrists, Elastic ankles, Elastic waist, Thumb loops made deg F Tyvek fabric, Pin lock slider zipper pull, Storm flap, Ample crotch area
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    Regulation (EU) 2016/425, Category III, Type 5-B, Type 6-B, EN 14126, EN 1073-2, EN 1149-5
  • Closure Type
    Front Off-centered zipper entry
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek 500 HP (Harness Protection) Hooded Coverall with Four Attached D-Ring Sleeves
  • Fabric Type
    Tyvek 500
  • Features
    3-piece hood, Antistatic treatment, Elastic ankles, Elastic waist, Elastic wrists, Four D-Ring sleeves, Harness Protection system, Off-centered zipper entry, Pin locking slider, Silicone-free, Storm flap, Thumb loops
  • Front Closure
    Off-centered zipper entry
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Cleaning, Painting, Maintenance
  • Hood Included
    Yes
  • Hood Type
    Three-Piece Hood
  • Includes
    Attached Hood, Thumb loops, Four D-Ring sleeves
  • Material
    Tyvek 500
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek 500
  • Product Type
    Coveralls
  • Seam
    Stitched
  • Seam Type
    Stitched
  • Series
    Tyvek 500
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)