Motion
TY178SWH2X0025HP
Coverall - Front Zipper Closure
MI ITEM #15506856
MFR #TY178SWH2X0025HP
Price$20.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
MI ITEM #15506856
MFR #TY178SWH2X0025HP

Mfr description
TY178SWH2X0025HP TYVEK 500 2X
  • Antistatic treatment
  • 3-piece hood
  • Stitched seams
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.64/each

Specifications

Dimensions

  • Chest Size
    49-3/4 to 53-1/4 in, 126.4 to 135.3 cm
  • Height
    6 ft - 6 ft 4 in
  • Length
    2 ft 10-3/4 in
  • Material Thickness
    5.51 mil
  • Material Weight
    1.3
  • Width
    2 ft 7-1/2 in

Details

  • Additional Details
    Thumb loops, Harness Protection system, Four D-Ring sleeves, Off-centered zipper entry, 3-piece hood, Elastic face opening, Storm flap, Elasticated ankles, Elasticated wrists, Elasticated waist, Ample crotch area
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    Regulation (EU) 2016/425, Category III, Type 5-B, Type 6-B, EN 14126, EN 1073-2, EN 1149-5
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek 500 HP (Harness Protection) Hooded Coverall with Four Attached D-Ring Sleeves
  • Fabric Type
    Tyvek 500
  • Features
    Tyvek storm flap, 3-piece hood, Ample crotch area, Antistatic treatment, Elasticated ankles and wrists, Elasticated waist, Harness Protection system, Pin locking slider, Silicone free, Stitched seams, Tyvek thumb loops
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Painting, Cleaning, Maintenance
  • Hood Included
    Yes
  • Hood Type
    Three-Piece Hood
  • Includes
    Attached Hood, Thumb loops, Four D-Ring sleeves
  • Material
    Tyvek 500
  • Pant Cuff
    Elastic Wrist, Ankle
  • Product Line
    Tyvek 500 HP
  • Product Type
    Coveralls
  • Seam
    Stitched
  • Seam Type
    Stitched
  • Series
    Tyvek 500 HP
  • Type
    Coverall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)