Motion
IC502BWH0001000B
Protective Sleeve - Tyvek Material, White Color
Mi Item #15506860
MFR #IC502BWH0001000B
Price$2.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protective Sleeve - Tyvek Material, White Color
Mi Item #15506860
MFR #IC502BWH0001000B

Mfr description
IC502BWH0001000B TYVEKISOCLEAN
  • Bound seams are covered with garment fabric to reinforce the seam and to reduce the potential for particle penetration;Elastic at both ends (bicep and wrist) for arm protection;Incorporated thumb loop ensures the sleeve stays in place during use;21 in long;Extended sleeve length offers protection higher up the arm;One size fits most;Bulk packaged in double transparent poly liners;Manufactured under specifications that do not contain natural rubber latex
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.63/each

Specifications

Details

  • Color
    White
  • Material
    Tyvek
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)