Motion
IC502BWH0001000S
Protective Sleeve - Tyvek Material, White Color
MI ITEM #15506861
MFR #IC502BWH0001000S
Price$5.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protective Sleeve - Tyvek Material, White Color
MI ITEM #15506861
MFR #IC502BWH0001000S

Mfr description
IC502BWH0001000S TYVEKISOCLEAN
  • Garments are gamma sterilized to SAL of 10-6;Bound seams are covered with garment fabric to reinforce the seam and to reduce the potential for particle penetration;Elastic at both ends (bicep and wrist) for arm protection;Incorporated thumb loop ensures the sleeve stays in place during use;21 in long;Extended sleeve length offers protection higher up the arm;One size fits most;Individually packaged by pair (2 sleeves per bag);Case contains double transparent poly liners;Manufactured under specifications that do not contain natural rubber latex
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.10/each

Specifications

Details

  • Color
    White
  • Material
    Tyvek
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)