Motion
5900-010
Mega-sized wet cleaning cloth / 5900-010 Original 10ct
MI ITEM #15507972
MFR #5900-010
Price$9.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mega-sized wet cleaning cloth / 5900-010 Original 10ct
MI ITEM #15507972
MFR #5900-010

Mfr description
5900-010 ORIGINAL 10CT
  • DON’T JUST CLEAN, ATTACK: Designed to dissolve & absorb grease, grime, oil, paint, caulk, glue, & automotive messes in real work environments. Great on plastic, vinyl, metal, wood, leather, gym equipment, carpets, bamboo, fabrics, & more.
  • MORE EFFECTIVE, MORE VALUE: Our giant 15″ x 10″ Crocodile Cloth® cleaning wipes are designed to scrub & absorb, meaning you need less wipes to clean the same mess. Our wipes stay moist longer & feature a super tough heavy-duty build.
  • VERSATILE, MULTI-SURFACE WIPE: Tackle any mess, any size, on any surface! These heavy-duty disposable cloth hand wipes feature unrivaled tensile strength & uses a unique low-foaming degreaser formula that’s safe for nearly any & every surface. This is the only disposable cleaning wipe you need for tough jobs in the shop, factory, garage or home.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.07/each

Specifications

Dimensions

  • Container Size/Type
    Resealable Package
  • Shelf Life
    2 yr
  • Weight
    0.50 lbs
  • Wipe Length
    15.0000 in
  • Wipe Width
    10.0000 in

Details

  • Additional Details
    Our Original Crocodile Cloth® was designed for cleanup of industrial-size messes in greasy, grimy workplaces. This tough, general purpose cleaning cloth tackles all kinds of messes found in industrial, manufacturing and construction environments.
  • Color
    White
  • Manufacturer Upc Number
    850020932382
  • Number of Wipes
    10
  • Product Video
  • Scent
    Unscented
  • Surfaces Cleaned
    Designed to dissolve & absorb grease, grime, oil, paint, caulk, glue, & automotive messes in real work environments. Great on plastic, vinyl, metal, wood, leather, gym equipment, carpets, bamboo, fabrics, & more.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)