Motion
6500-040
Mega-sized wet cleaning cloth / 6500-040 - PowerSCRUB 40ct
Mi Item #15507974
MFR #6500-040
Price$23.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mega-sized wet cleaning cloth / 6500-040 - PowerSCRUB 40ct
Mi Item #15507974
MFR #6500-040

Mfr description
6500-040 POWERSCRUB 40CT
  • DON’T JUST CLEAN; ATTACK: Get serious heavy duty cleaning power in just one wipe; Cut through the dirt & grime & get a real clean; Our wipes stay moist longer & feature a super tough heavy-duty build.
  • CONTRACTOR GRADE STRENGTH: Tackle any mess, any size, on any surface! These heavy-duty disposable cloth hand wipes feature unrivaled tensile strength & super-absorbency that make them ultra-tough on messes.
  • DUAL-SIDED ACTION: Scrubbing side is textured to scour through dried-on, baked-on or caked-on grease & grime on hands, tools & surfaces. Follow up with the smooth side to wipe the gunk away.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.99/each

Specifications

Dimensions

  • Container Size/Type
    Resealable Package
  • Shelf Life
    2 yr
  • Weight
    2.50 lbs
  • Wipe Length
    15.0000 in
  • Wipe Width
    10.0000 in

Details

  • Additional Details
    PowerSCRUB is our roughest, toughest cleaning cloth yet, for your stickiest gunkiest, greasiest messes. One side is smooth to polish and absorb, and the other side has teeth to scour and scrub.
  • Color
    White
  • Number of Wipes
    40
  • Product Video
  • Scent
    Unscented
  • Surfaces Cleaned
    Designed to dissolve & absorb grease, grime, oil, paint, caulk, glue, & automotive messes in real work environments. Great on plastic, vinyl, metal, wood, leather, gym equipment, carpets, bamboo, fabrics, & more.
  • UPC_NO
    850020932160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)