Motion
6620-080
Industrial & Cleaning Wipe - Treated, Plant-Based, Unscented Scent, Number of Wipes: 80
Mi Item #15507976
MFR #6620-080
Price$23.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial & Cleaning Wipe - Treated, Plant-Based, Unscented Scent, Number of Wipes: 80
Mi Item #15507976
MFR #6620-080

Mfr description
6620-080 ALL PURPOSE 80CT
  • DON’T JUST CLEAN; ATTACK: Get serious heavy duty cleaning power in just one wipe; Attack the dirt & grime to get a real clean on your household messes across multiple surfaces; Our wipes stay moist longer & feature a super tough heavy-duty build.
  • VERSATILE, MULTI-SURFACE WIPE: Tackle any mess, any size, on any surface! Including carpets, floors, cabinets, stove tops, bathrooms and more.
  • MORE EFFECTIVE, MORE VALUE: Our giant 15″ x 10″ Crocodile Cloth® cleaning wipes are designed to scrub & absorb, meaning you need less wipes to clean the same mess.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.84/each

Specifications

Dimensions

  • Container Size/Type
    Resealable Package
  • Shelf Life
    2 yr
  • Weight
    3.70 lbs
  • Wipe Length
    15.0000 in
  • Wipe Width
    10.0000 in

Details

  • Additional Details
    These convenient biodegradable cleaning cloths make fast work of all kinds of messes around the house, garage or workplace. They remove grease, grime and dust from all surfaces, including counters, floors, carpets*, upholstery*, appliances, cabinets and more. *Safe on most fabrics, but color-test before use.
  • Cleaning Wipe Type
    All-Purpose Wipers
  • Color
    White
  • Manufacturer Upc Number
    5060460470183
  • Meets Industry Standards By
    NSF: Nonfood Compounds P1
  • Number of Wipes
    80
  • Product Video
  • Scent
    Unscented
  • Surfaces Cleaned
    Designed to dissolve & absorb grease, grime, oil, paint, caulk, glue, & automotive messes in real work environments. Great on plastic, vinyl, metal, wood, leather, gym equipment, carpets, bamboo, fabrics, & more.
  • Treated Or Dry
    Treated
  • UPC_NO
    5060460470183
  • Wipe Material
    Plant-Based
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)