Motion
6920-100
Mega-sized wet cleaning cloth / 6920-100 Paint 100ct
MI ITEM #15507977
MFR #6920-100
Price$32.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mega-sized wet cleaning cloth / 6920-100 Paint 100ct
MI ITEM #15507977
MFR #6920-100

Mfr description
6920-100 PAINT 100CT
  • DON’T JUST CLEAN, ATTACK: Designed to dissolve & absorb paint, caulk, glue, dry-wall mud & other painting related messes in real work environments. Safe on wood, metal & more.
  • IDEAL PAINTING ACCESSORY: Crocodile Cloth® specially designed this cleaning wipe not just for painting related messes, but for painting surface prep. Use for damp-dusting or removal of oils, adhesives & residues prior to painting.
  • MORE EFFECTIVE, MORE VALUE: Our giant 15″ x 10″ Crocodile Cloth® cleaning wipes are designed to scrub & absorb, meaning you need less wipes to clean the same mess. Our wipes stay moist longer & feature a super tough heavy-duty build.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.75/each

Specifications

Dimensions

  • Container Size/Type
    Resealable Package
  • Shelf Life
    2 yr
  • Weight
    2.50 lbs
  • Wipe Length
    15.0000 in
  • Wipe Width
    10.0000 in

Details

  • Additional Details
    Painters, contractors, artists and DIYers will love the Crocodile Cloth® Paint series. We designed this cloth specifically for painting surface prep and cleanup of painting messes. Use for damp-dusting and removal of oils, adhesives and residues prior to painting. The low-lint cloth picks up dust and residues and leaves nothing behind. Safe on wood, metals and other surfaces.
  • Color
    White
  • Manufacturer Upc Number
    5060460470145
  • Number of Wipes
    100
  • Product Video
  • Scent
    Unscented
  • Surfaces Cleaned
    Designed to dissolve & absorb grease, grime, oil, paint, caulk, glue, & automotive messes in real work environments. Great on plastic, vinyl, metal, wood, leather, gym equipment, carpets, bamboo, fabrics, & more.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)