Motion
BLS12
L-Key Set, Minimum Hex Size: 0.0625 in, Maximum Hex Size: 0.3750 in
Mi Item #15512352
MFR #BLS12
Price$21.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L-Key Set, Minimum Hex Size: 0.0625 in, Maximum Hex Size: 0.3750 in
Mi Item #15512352
MFR #BLS12

Mfr description
BLS12 L-STYLE BALL-END HEX KEY WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.19/each

Specifications

Dimensions

  • Maximum Hex Size
    3/8 in
  • Minimum Hex Size
    1/16 in
  • Overall Length
    17.80 cm, 7.0000 in

Details

  • Ball End
    Ball
  • Color
    Orange
  • Finish Coating
    Black Phosphate
  • Includes
    (12) Fractional Inch-Sized Keys, Caddy
  • Measurement Type
    Inch
  • Number Of Pieces
    12
  • Set Type
    L-Style Hex Key Wrench Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)