Motion
BLS9
Caddy Set, Minimum Hex Size: 0.1094 in, Maximum Hex Size: 0.3750 in
MI ITEM #15512355
MFR #BLS9
Price$44.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caddy Set, Minimum Hex Size: 0.1094 in, Maximum Hex Size: 0.3750 in
MI ITEM #15512355
MFR #BLS9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.16/each

Specifications

Dimensions

  • Maximum Hex Size
    3/8 in
  • Minimum Hex Size
    7/64 in
  • Overall Length
    23.60 cm, 9.2800 in

Details

  • Ball End
    Ball
  • Color
    Orange
  • Finish Coating
    Black Phosphate
  • Includes
    1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64in
  • Measurement Type
    Inch
  • Number Of Pieces
    9
  • Set Type
    Caddy Set

Overview

Mfr description
BLS9 COLOR-CODED EXTRA-LONG L STYLE HEX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought