Motion
BLS9M
Caddy Set, Minimum Hex Size: 1.50 mm, Maximum Hex Size: 10 mm
MI ITEM #15512356
MFR #BLS9M
Price$44.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caddy Set, Minimum Hex Size: 1.50 mm, Maximum Hex Size: 10 mm
MI ITEM #15512356
MFR #BLS9M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.16/each

Specifications

Dimensions

  • Maximum Hex Size
    10 mm
  • Minimum Hex Size
    1.50 mm
  • Overall Length
    23.60 cm, 9.2800 in

Details

  • Ball End
    Ball
  • Color
    Orange
  • Finish Coating
    Black Phosphate
  • Includes
    (9) Metric-Sized Keys, Caddy
  • Material
    Steel
  • Measurement Type
    Metric
  • Number Of Pieces
    9
  • Set Type
    Caddy Set

Overview

Mfr description
BLS9M COLOR CODED EXTRA-LONG L STYLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought