Motion
T606
T-Handle Adapter - 4 to 10 mm Hex Size
MI ITEM #15512390
MFR #T606
Your Price$14.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Handle Adapter - 4 to 10 mm Hex Size
MI ITEM #15512390
MFR #T606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.12/each(List $17.65)

Overview

Mfr description
T606 T-HANDLE HEX KEY ADAPTER

Specifications

  • Hex Size
    4 to 10 mm
  • Finish Coating
    Rubber, Plastic
  • Type
    T Handle Adapter
  • Material
    PP, POM
  • Height
    3.50 cm, 1.3900 in
  • Length
    11.60 cm, 4.5500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text