Overview
Mfr description
3006CR RATCHETING NON-INSULATED
- Crimping Tool crimps non-insulated terminals onto 10-22 AWG stranded copper wire
- Adjustable compound action design puts more crimping power into each squeeze
- Five crimping cavities in one tool: 22–18 AWG, 18–14 AWG, 14-12 AWG, 12-10 AWG and 10 AWG terminals
- Built-in ratchet ensures full-cycle crimping for a uniform crimp every time
- Unique cavity design provides consistent crimp from either side of the tool
- Dial adjusts the amount of force applied to the crimp
- Dual-material molded grips provide added comfort
Help us improve this product