Motion
32931M
2-in-1 Impact Rated Flip Socket Set, Metric
MI ITEM #15512414
MFR #32931M
Price$15.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-in-1 Impact Rated Flip Socket Set, Metric
MI ITEM #15512414
MFR #32931M

Mfr description
32931M 2-IN-1 IMPACT RATED FLIP SOCKET
  • Shaft and socket are impact rated and designed for heavy-duty applications
  • 8mm and 10mm hex sizes
  • Rare-Earth magnet to retain fasteners for convenient and easy driving
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.13/each

Specifications

Dimensions

  • Fractional Socket Sizes
    10 mm Hex
  • Overall Length
    0.5800 in | 1.50 cm

Details

  • Bit Tip Style
    Flip Socket
  • Finish
    Manganese Phosphate
  • Manufacturer Product Page
  • Material
    Steel Alloy
  • Number Of Pieces
    2
  • Type
    Impact Rated Flip Socket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)