Motion
44312
Utility Knife - Folding / Sliding Blade, Plastic, Aluminum, Orange Color
Mi Item #15512420
MFR #44312
Price$41.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife - Folding / Sliding Blade, Plastic, Aluminum, Orange Color
Mi Item #15512420
MFR #44312

Mfr description
44312 FOLDING AND SLIDE OUT UTILITY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.64/each

Specifications

Dimensions

  • Blade Length
    1.0000 in, 25.40 mm
  • Overall Length
    6.9000 in, 175.30 mm
  • Single Part Height
    1.6000 in
  • Tool Weight
    10.4 oz, 294.8 g
  • Weight
    10.4 oz, 294.8 g
  • Width
    1.0000 in, 25.40 mm

Details

  • Additional Details
    Blade Change, Side Release Button, Blade Storage, Fold-Out Compartment, Handle Color, Orange, Handle Material, Plastic, Aluminum, Lock Type, 135-Degree And 180-Degree
  • Angled Or Straight
    Straight
  • Blade Installed
    Yes
  • Blade Material
    Steel
  • Blade Type
    Utility Blade
  • Body Material
    Plastic, Aluminum
  • Color
    Orange
  • Description
    Folding and slide out utility knife set
  • For Use With
    Utility Knife
  • Handle Color
    Orange
  • Handle Material
    Plastic, Aluminum
  • Handle Type
    Folding / Slide Out
  • IEC 60900 Compliant
    No
  • Insulated Handle
    No
  • Knife Type
    Folding / Sliding Blade
  • Material
    Plastic, Aluminum
  • Number Of Blades
    7
  • Number Of Blades Included
    7
  • Replacement Blade
    Utility Blade
  • Resharpenable Edge
    No
  • Retractable Blade
    Yes
  • Snap Blade
    No
  • Tool Material
    Plastic, Aluminum
  • Type
    Knife
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)