Motion
44313
44313 FOLDING UTILITY KNIFE, 2-PACK
Mi Item #15512421
MFR #44313
Price$33.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
44313 FOLDING UTILITY KNIFE, 2-PACK
Mi Item #15512421
MFR #44313

Mfr description
44313 FOLDING UTILITY KNIFE, 2-PACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.31/each

Specifications

Dimensions

  • Blade Length
    1.0000 in, 2.50 mm
  • Length
    17.50 cm, 6.9000 in
  • Overall Length
    17.50 cm, 6.9000 in
  • Weight
    4 oz
  • Width
    1.0000 in

Details

  • Blade Material
    Steel
  • Blade Type
    Utility
  • Handle Color
    Orange
  • Handle Material
    Plastic
  • Manufacturer Upc Number
    092644440687
  • Material
    Plastic
  • Number Of Blades
    1
  • Type
    Folding Knife
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)