Motion
44321
Hawkbill Folding Pocket Knife - Folding, Plastic, Steel, Orange Color, Safety Level: Button Lock
Mi Item #15512423
MFR #44321
Price$28.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hawkbill Folding Pocket Knife - Folding, Plastic, Steel, Orange Color, Safety Level: Button Lock
Mi Item #15512423
MFR #44321

Mfr description
44321 FLICKBLADE HAWKBILL FOLDING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.26/each

Specifications

Dimensions

  • Blade Length
    2.5000 in, 64 mm
  • Overall Length
    7.1000 in, 180 mm
  • Single Part Height
    1.3000 in
  • Thickness
    0.1200 in, 3 mm
  • Tool Weight
    3.6 oz, 102 g
  • Weight
    3.6 oz, 102 g
  • Width
    0.8500 in, 22 mm

Details

  • Additional Details
    Blade Type, Hawkbill, Lock Type, Button Lock, Handle Color, Orange, Blade Material, 9Cr13Mov Steel
  • Blade Installed
    Yes
  • Blade Material
    Steel
  • Blade Type
    Hawkbill
  • Body Material
    Plastic, Steel
  • Color
    Orange
  • Description
    FLICKBLADE Hawkbill Folding Pocket Knife
  • Dispenser
    No
  • For Use With
    Pocket Knife
  • Handle Color
    Orange
  • Handle Material
    Plastic, Steel
  • Handle Type
    Folding
  • IEC 60900 Compliant
    No
  • Insulated Handle
    No
  • Knife Type
    Folding
  • Material
    Plastic, Steel
  • NFPA 70E Compliant
    No
  • Number Of Blades
    1
  • Number Of Blades Included
    1
  • Number Of Pieces
    1
  • Number Of Points
    1
  • Resharpenable Edge
    Yes
  • Retractable Blade
    No
  • Safety Level
    Button Lock
  • Snap Blade
    No
  • Tool Material
    Plastic, Steel
  • Type
    Hawkbill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)