Overview
Mfr description
50103 LO-FLEX GLOW FISH ROD, 10-FOOT
- Lo-Flex Glow Rods provides ultimate rigidity for longer spanning, straight wire runs
- Glows bright orange for immediate identification of flexibility and improved visibility in low-light environments
- Protective Splinter Guard™ coating helps keep hands free of fiberglass splinters
- Durable stainless steel connectors reinforce connection between all Klein fish rods
- Includes adapter to connect lo flex rod with mid/hi flex rods; creating a smooth transition, eliminating shoulders that cause snagging during pulls; includes bullet nose and hook attachments
- (2) 1/4-Inch diameter x 5-Foot glow rods; assembles to full 10-Foot rod, perfect lo flexibility solution for wall runs
- Includes adapter to connect lo-flex rod with mid/hi-flex rods; creating a smooth transition, eliminating shoulders that cause snagging during pulls
- (2) 1/4-Inch (6 mm) diameter x 5-Foot (1.52 m) glow rods; assembles to full 10-Foot (3 m) rod, perfect low flexibility solution for wall runs
Help us improve this product