Motion
55569
stand-up tool bags - Bag, 14.0000 in Length, 2.0000 in Height, Polyester Material
Mi Item #15512433
MFR #55569
Price$35.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
stand-up tool bags - Bag, 14.0000 in Length, 2.0000 in Height, Polyester Material
Mi Item #15512433
MFR #55569

Mfr description
55569 STAND-UP ZIPPER BAGS, 5-PACK
  • Stand-Up Zipper Bags feature reinforced 2520d material on the bottom helps reduce sharper tools and parts from wearing through
  • Gusseted bottom increases capacity and allows zipper bags to stand up for easy access to tools when open
  • Each bag comes with an aluminum carabiner (not for human support) to easily attach zipper bags to tool bags, tool belts, or hang for storage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.33/each

Specifications

Dimensions

  • Overall Height Or Width
    2.0000 in
  • Overall Length
    14.0000 in

Details

  • Features & Benefits
    • Stand-Up Zipper Bags feature reinforced 2520d material on the bottom helps reduce sharper tools and parts from wearing through • Gusseted bottom increases capacity and allows zipper bags to stand up for easy access to tools when open • Each bag comes with an aluminum carabiner (not for human support) to easily attach zipper bags to tool bags, tool belts, or hang for storage • Includes five zipper bags: 14-Inch long dark gray bag, 7-Inch long royal blue pouch, 9-Inch long light gray bag, 8.5-Inch long orange bag, and 10-Inch long yellow bag • Durable zippers have 1 1/2-Inch metal pull along with a 2-Inch webbed/string pull to make opening and closing easier with gloves on • Body of bag made with heavy duty moisture resistant 1680d material • Note: Products in photos not included
  • Manufacturer Product Page
  • Material
    Polyester
  • Storage Type
    Bag
  • Waterproof Or Water Resistant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)