Motion
5826L
Quick Release Leather Belt, Large
MI ITEM #15512438
MFR #5826L
List Price$113.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Release Leather Belt, Large
MI ITEM #15512438
MFR #5826L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.98/each for your price

Overview

Mfr description
5826L QUICK RELEASE LEATHER BELT, LARGE
  • Leather Belt with side sizing adjustment fits 32-Inch to 40-Inch (81 to 102 cm) waist band
  • Quick-release buckle allows user to immediately disengage the belt if needed
  • Durable, full-grain, russet leather
  • 2-Inch (5.1 cm) wide, full-grain leather belt built to carry heavy tools
  • Available in 2 additional sizes: Medium 28-Inch to 36-Inch (71 to 91 cm), and X-Large 36-Inch to 44-Inch (91 to 112 cm) (Cat. Nos. 5826M, 5826XL)
  • Assembled in USA
  • Heavy-duty leather for long life
  • NOT an occupational protective belt

Specifications

  • Features & Benefits
    • Leather Belt with side sizing adjustment fits 32-Inch to 40-Inch (81 to 102 cm) waist band • Quick-release buckle allows user to immediately disengage the belt if needed • Durable, full-grain, russet leather • 2-Inch (5.1 cm) wide, full-grain leather belt built to carry heavy tools • Available in 2 additional sizes: Medium 28-Inch to 36-Inch (71 to 91 cm), and X-Large 36-Inch to 44-Inch (91 to 112 cm) (Cat. Nos. 5826M, 5826XL) • Assembled in USA • Heavy-duty leather for long life • NOT an occupational protective belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text