Overview
Mfr description
5826M QUICK RELEASE LEATHER BELT,
- Leather Belt with side sizing adjustment fits 28-Inch to 36-Inch (71 to 91cm) waist band
- Quick-release Buckle allows user to immediately disengage the belt if needed
- Durable, full-grain, russet leather
- 2-Inch (5.1 cm) wide, full-grain leather belt built to carry heavy tools
- Available in 2 additional sizes: Large 32-Inch to 40-Inch (81 to 102 cm), and X-Large 36-Inch to 44-Inch (91 to 112 cm) (Cat. Nos. 5826L, 5826XL)
- Assembled in the USA with top quality material and craftsmanship
- Heavy-duty leather for long life
- NOT an occupational protective belt
Specifications
- Features & Benefits• Leather Belt with side sizing adjustment fits 28-Inch to 36-Inch (71 to 91cm) waist band • Quick-release Buckle allows user to immediately disengage the belt if needed • Durable, full-grain, russet leather • 2-Inch (5.1 cm) wide, full-grain leather belt built to carry heavy tools • Available in 2 additional sizes: Large 32-Inch to 40-Inch (81 to 102 cm), and X-Large 36-Inch to 44-Inch (91 to 112 cm) (Cat. Nos. 5826L, 5826XL) • Assembled in the USA with top quality material and craftsmanship • Heavy-duty leather for long life • NOT an occupational protective belt
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data