Overview
Mfr description
5826XL QUICK RELEASE LEATHER BELT,
- Leather belt with side sizing adjustment fits 36-Inch to 44-Inch (91 to 112 cm) waist band
- Quick-release Buckle allows user to immediately disengage the belt if needed
- Durable, full-grain, russet leather
- 2-Inch (5.1 cm) wide, full-grain leather belt built to carry heavy tools
- Available in 2 additional sizes: Medium 28-Inch to 36-Inch (71 to 91 cm) and Large 32-Inch to 40-Inch (81 to 102 cm) (Cat. Nos. 5826M, 5826L)
- Assembled in USA
- Heavy-duty leather for long life
- NOT an occupational protective belt
Specifications
- Features & Benefits• Leather belt with side sizing adjustment fits 36-Inch to 44-Inch (91 to 112 cm) waist band • Quick-release Buckle allows user to immediately disengage the belt if needed • Durable, full-grain, russet leather • 2-Inch (5.1 cm) wide, full-grain leather belt built to carry heavy tools • Available in 2 additional sizes: Medium 28-Inch to 36-Inch (71 to 91 cm) and Large 32-Inch to 40-Inch (81 to 102 cm) (Cat. Nos. 5826M, 5826L) • Assembled in USA • Heavy-duty leather for long life • NOT an occupational protective belt
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data