Overview
Mfr description
62203MB MODBOX TOOL BAG
- MODbox™ Tool Bag connects to other MODbox™ components and easily unlocks with one hand
- 28 pockets for maximum tool and gear storage and stay-open wide framed top
- MODbox™ components lock together and easily unlock with one hand
- Constructed with durable water resistant 1680d ballistic weave material
- Features a headlamp bracket that holds a Klein Tools Headlamp to illuminate either the interior of the tool bag or the external surroundings (Headlamp sold separately, Cat. Nos. 56062, 56049)
- Fully molded bottom protects from the elements
- Shoulder strap with extra padding and handles for easy carrying
- Outside has side mesh pockets and a metal tape measure holder
Specifications
- Storage TypeBag
- MaterialPolyester, Polypropylene
- Overall Length15.3000 in
- Overall Height Or Width9.0000 in
- Waterproof Or Water ResistantWater Resistant
- Features & Benefits• MODbox™ Tool Bag connects to other MODbox™ components and easily unlocks with one hand • 28 pockets for maximum tool and gear storage and stay-open wide framed top • MODbox™ components lock together and easily unlock with one hand • Constructed with durable water resistant 1680d ballistic weave material • Features a headlamp bracket that holds a Klein Tools Headlamp to illuminate either the interior of the tool bag or the external surroundings (Headlamp sold separately, Cat. Nos. 56062, 56049) • Fully molded bottom protects from the elements • Shoulder strap with extra padding and handles for easy carrying • Outside has side mesh pockets and a metal tape measure holder
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data