Motion
6233
Screwdrivers and Nut Drivers - Phillips Tip, 6.5000 in Overall Length, Black | Yellow Handle
Mi Item #15512446
MFR #6233
Price$10.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdrivers and Nut Drivers - Phillips Tip, 6.5000 in Overall Length, Black | Yellow Handle
Mi Item #15512446
MFR #6233

Mfr description
6233 #0 PHILLIPS PRECISION SCREWDRIVER,
  • Precision Screwdriver features rotating cap for optimum and precise control
  • Color coded ring for easy spotting of each tip type
  • Over-sized cap marking for quick identification of tip size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.58/each

Specifications

Dimensions

  • Height
    0.7100 in | 1.80 cm
  • Overall Length
    6.5000 in
  • Weight
    34 g

Details

  • Application
    Electronics
  • Handle Color
    Yellow
  • Handle Material
    TPE
  • Insulated
    No
  • Magnetic
    No
  • Material
    S2 Steel
  • Shank Type
    Phillips
  • Tip Style
    Phillips
  • Type
    Phillips Screwdriver
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)