1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
65619
1/4 in, 3/8 in Drive Size
MI ITEM #
15512452
MFR #
65619
Price
$94.66
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Sets
KLEIN TOOLS INC 65619
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
65619
1/4 in, 3/8 in Drive Size
MI ITEM #
15512452
MFR #
65619
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$94.66
/each
Qty
Add to Cart
Specifications
Dimensions
Drive Size
1/4 in, 3/8 in
Max Size
18 mm
Min Size
8 mm
Details
Number Of Pieces
8
Overview
Mfr description
65619 KNECT FLIP-10 HEAVY DUTY FLIP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought