Overview
Mfr description
66033 COATED SOCKET SET, 12-POINT,
- Six sockets: 1/2 x 3/8, 5/8 x 7/16, 3/4 x 9/16, 7/8 x 11/16, 1 x 13/16, 1-1/8 x 15/16-Inch
- 20-Percent lighter than Klein's traditional impact socket set (Cat. No. 66010)
- Single-ended impact socket wrenches with hands free adjustment between socket sizes
- Two coaxial spring loaded sockets in one tool
- Coated sockets have a high-torque, 12-Point design making it easier to position on fasteners
- Deep socket with a 1/2-Inch drive works great for pole hardware installation and removal
- Durable coating helps protect sockets against scratching and abrasion
- High visibility color coded sockets to quickly identify sizes
- Cross hole design helps maintain socket connection to adapter or impact wrench
- Includes case for storage
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data