Specifications
Dimensions
- Overall Length27.50 cm, 10.8300 in
- Tip Sizes#1, 1/8 in, 3/32 in
Details
- Includes3/32'', Phillips: #1
- InsulatedYes
- Manufacturer Product Page
- Number Of Screwdrivers3
- Tip StylePhillips, Slotted
Help us improve this product