Motion
85617
Screwdrivers and Nut Drivers - Tip Style: Phillips, Cabinet, Torx, 8 Piece Set
Mi Item #15512463
MFR #85617
Price$37.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdrivers and Nut Drivers - Tip Style: Phillips, Cabinet, Torx, 8 Piece Set
Mi Item #15512463
MFR #85617

Mfr description
85617 PRECISION SCREWDRIVER SET,
  • Precision Screwdrivers feature rotating caps for optimum and precise control
  • Screwdriver Set has color coded rings and hot stamped cap markings for quick identification
  • Set contains Phillips #00, #0 (Cat. Nos 6222, 6233); Slotted 3/32-Inch (2.5 mm), 1/8-Inch (3 mm) (Cat. Nos. 6243, 6254); Tamperproof TORX® T6H, T8H, T10H and T15H (Cat. Nos. 6303, 6313, 6323, 6333)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.88/each

Specifications

Dimensions

  • Overall Length
    190.50 cm, 75.0000 in
  • Tip Sizes
    #0, #00, 1/8 in, 3/32 in, T10H, T15H, T6H, T8H

Details

  • Includes
    1/8'' (3 mm) | 3/32'' (2.5 mm), T6H | T8H | T10H | T15H, #00 | #0
  • Insulated
    No
  • Number Of Screwdrivers
    8
  • Tip Style
    Cabinet, Phillips, Torx
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)