Motion
62800BP
Tool Bags - Body |Hard Molded Polypropylene Bottom Material, Number of Compartments: 40
Mi Item #15512473
MFR #62800BP
Price$174.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bags - Body |Hard Molded Polypropylene Bottom Material, Number of Compartments: 40
Mi Item #15512473
MFR #62800BP

Mfr description
62800BP TRADESMAN PRO XL TOOL BAG
  • Tool Bag Backpack with large interior to easily carry power tools, zipper bags, and equipment
  • 40 pockets for maximum tool and gear storage and includes a spacious interior for power tools
  • Curved, fully-molded bottom is comfortable to wear and helps protect contents from the elements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.51/each

Specifications

Details

  • Features & Benefits
    • Tool Bag Backpack with large interior to easily carry power tools, zipper bags, and equipment • 40 pockets for maximum tool and gear storage and includes a spacious interior for power tools • Curved, fully-molded bottom is comfortable to wear and helps protect contents from the elements • 1.5-Foot USB-C cord is included with a cord management system • Exterior port for charging devices outside of the tool backpack • Includes an internal headlamp bracket for use with a Klein Tools Headlamp (sold separately, Cat. No. 56062, 56049) to illuminate tool bag interior or external surroundings • Hard, molded front pocket with dividers help protect items like phones and safety glasses • Constructed with durable water resistant 1680d ballistic weave material • Easily organize and access frequently-used tools in front pocket • Main zipper designed to open bag fully for easy access • Exterior tape measure clip and tape loop • Extra padding on the shoulder straps
  • Manufacturer Product Page
  • Material
    Hard Molded Polypropylene Bottom
  • Number Of Compartments
    40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)