Motion
DCD1624B

DEWALT
DCD1624B

Cordless Drill Driver - 20 V
Mi Item #15517203
MFR #DCD1624B
Price$2,857.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCD1624B

Cordless Drill Driver - 20 V
Mi Item #15517203
MFR #DCD1624B

Mfr description
DCD1624B 20V MAX XR BRUSHLESS CORDLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,857.12/each

Specifications

Dimensions

  • Overall Height
    7.4800 in
  • Overall Length
    28.1800 in
  • Overall Width
    19.5800 in

Details

  • Additional Details
    High Drilling Capacity - Drill up to a 2 in. Hole through 2 in. Of structural steel.Speed Regulation - Match speed to the application with 5 variable settings for each of the 2 mechanical gears for a total of 10 speeds.Permanent Magnetic Base - Quickly attach to steel with no electrical charge required.Tool-free Adjustments - Switch between bits with 3/4 in. Weldon-style shank in in and 5/8 in. Keyed chuck with ease by using the quick change chuck system, no tools necessary.Help Maximize Control - Equipped with the anti-rotation system that senses the rotational motion of the tool and shuts it down if the motion is excessive.Performance Versatility - Make adjustments using the forward/reverse switch feature to allow for a wide range of applications, including tapping.Convenient Onboard LED - Help illuminate your drilling area with the bright onboard LED.Up to 40 Holes Per Charge in - Power through demanding work with efficient performance.Accessory Compatibility - Utilize a variety of accessories with the motor height adjustment feature.Simplify Asset Management - This Tool Connect Chip ready (chip sold separately) tool connects with the Tool Connect Site Manager app to help you track and manage assets
  • Batteries Included
    Batteries Included
  • Chuck Type
    Keyed
  • Cordless or Corded
    Cordless
  • Drilling Capacity Metal
    2.0000 in
  • Includes
    5/8 in. Keyed Chuck Attachment, Allen Key, Chip Guard, Chuck Key, DEWALT 20V MAX* XR 2 in. Magnetic Drill Press, Fluid Reservoir with Tube, Reservoir Bracket, Safety Chain, Wing Bolts, Wrench
  • Max Rpm
    810 rpm
  • Maximum Speed
    810 rpm
  • Number Of Pieces
    6
  • Power Source
    Battery
  • Voltage
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)