Motion
DCD446B

DEWALT
DCD446B

Cordless Drill Driver - Compact Stud, Joist Drill, 20 V
Mi Item #15517209
MFR #DCD446B
Price$449.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCD446B

Cordless Drill Driver - Compact Stud, Joist Drill, 20 V
Mi Item #15517209
MFR #DCD446B

Mfr description
DCD446B 20V MAX XR BRUSHLESS CORDLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.52/each

Specifications

Dimensions

  • Overall Height
    18.5400 in
  • Overall Length
    5.5900 in
  • Overall Width
    8.9000 in

Details

  • Additional Details
    Help Maximize Control - Equipped with the anti-rotation system that senses the rotational motion of the tool and shuts it down if the motion is excessive. The red LED indicator illuminates when the anti-rotation system is engaged.Large Drilling Capacity - Drill up to a 4 in. Hole with a hole saw or a 2-9/16 in. Hole when using a self-feed bit.Simplify Asset Management - Track and manage this Tool Connect Chip ready tool (chip sold separately) with the site manger app.Powerful Performance - Take on tough applications with up to 1,845 MAX watts out. The DEWALT DCD446 using dcb2108 battery produces up to 79% more MAX watts out vs. Using dcb205 battery (batteries sold separately).Maximize Productivity - Drill up to 267 holes per charge in 1.5 in. Thick douglas fir wood using 7/8 in. X 18 in. Auger bit and dcb2108 battery (sold separately).Part of our best performing line of 20V MAX* power tools - innovative power tools designed to deliver certainty for the worlds toughest pros
  • Batteries Included
    Batteries Included
  • Chuck Type
    Keyed
  • Cordless or Corded
    Cordless
  • Drilling Capacity Metal
    1/2 in
  • Handle Style
    Compact Stud, Joist Drill
  • Includes
    Chuck Key, Key Holder, MAX* XR 1/2 in. Compact Stud & Joist Drill
  • Max Rpm
    1250 rpm
  • Maximum Speed
    1250 rpm
  • Number Of Pieces
    3
  • Power Source
    Battery
  • Voltage
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)