Motion
H3111-K1
H3111-20V Cordless Heat Gun, Battery, and Charger Kit
Mi Item #15542987
MFR #H3111-K1
Price$528.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H3111-20V Cordless Heat Gun, Battery, and Charger Kit
Mi Item #15542987
MFR #H3111-K1

Mfr description
H3111-K1 20V CORDLESS HEAT GUN, 1
  • Performance: With temperatures up to 1022°F and fan speeds up to 10CFM, the H3111 provides fast heat-up times that professionals need to get jobs done faster.
  • Control: Dual fan speeds and adjustable temperature controls on an LCD display allows the user to better control the work piece temperature. From protecting delicate materials from excessive heating or blasting stuck on adhesives with maximum heat, the H3111 can be custom tuned to best fit your application.
  • Versatility: Twisting the nozzle ejector provides quick changes between attachments without handling hot parts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$528.48/each

Specifications

Dimensions

  • Overall Height
    8.7000 in
  • Overall Length
    6.9000 in
  • Overall Width
    3.2000 in
  • Tool Weight
    1.40 lb

Details

  • Air Flow
    10 cfm
  • Amps
    5A
  • Batteries Included
    Yes
  • Battery Type
    Lithium-Ion
  • Includes
    Heat Gun (1) BL2022 5.0Ah Battery, (1) BC1121 Charger, and (3) nozzles (Flat, reflector, concentrator).
  • Material
    Impact and chemical-resistant composite housing, Overmolded Grip
  • Maximum Air Flow
    10 cfm
  • Maximum Temperature
    1022 °F
  • Minimum Temperature
    86 °F
  • Number Of Airflow Settings
    2
  • Number Of Temperature Settings
    Adjustable
  • Power Source
    20V Litium-Ion Battery
  • Voltage
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)