1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PINNACLE CLIMATE TECH
150VMHD-GFA
Forced Air Heater, Variable Output - 150000 BTU, Liquid Propane
MI ITEM #
15543086
MFR #
150VMHD-GFA
Price
$566.11
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Heating and Cooling
Heaters
Portable Heaters
PINNACLE CLIMATE TECH 150VMHD-GFA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PINNACLE CLIMATE TECH
150VMHD-GFA
Forced Air Heater, Variable Output - 150000 BTU, Liquid Propane
MI ITEM #
15543086
MFR #
150VMHD-GFA
Mfr description
150VMHD-GFA MASTER INDUSTRIAL 150K BTU
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$566
.11
/each
Add to Cart
Specifications
Dimensions
Height
17 in
Length
27 in
Weight
24 lbs
Width
12 in
Details
BTU
150000 Btu
Harmonization Code
7322.90.0015
Heat Transfer Type
Forced Air
Heating Power Source
Liquid Propane
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items