1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NACHI AMERICA INC
462/453X
2.2500 in Bore, 4.1250 in OD, 1.1875 in Width
MI ITEM #
15578908
MFR #
462/453X
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
NACHI AMERICA INC 462/453X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NACHI AMERICA INC
462/453X
2.2500 in Bore, 4.1250 in OD, 1.1875 in Width
MI ITEM #
15578908
MFR #
462/453X
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
462/453X INCH SERIES TAPERED ROLLER
Specifications
Bore Diameter
2.2500 in
Outside Diameter
4.1250 in
Overall Width
1.1875 in
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data