Motion
GG3301-SGAF

3M
GG3301-SGAF

Safety Goggle - Indirect, Polycarbonate Lens, Black Frame/Temple
Mi Item #15582224
MFR #GG3301-SGAF
Price$32.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
GG3301-SGAF

Safety Goggle - Indirect, Polycarbonate Lens, Black Frame/Temple
Mi Item #15582224
MFR #GG3301-SGAF

Mfr description
7100325038 GOGGLEGEAR PROTECTIVE GOGGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.73/each

Specifications

Details

  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2020
  • Branding
    3M
  • Frame Color
    Black
  • Frame Material
    Thermoplastic Vulcanizate (TPV)
  • Lens Coating
    Scotchgard Anti-fog
  • Lens Material
    Polycarbonate
  • Product Types
    Protective Goggle
  • Temple Style
    Strap
  • Ventilation
    Indirect
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)