Motion
66-3131-100XL-618
Safety & Facility Sign & Label - Anodized Aluminum Backing Material
MI ITEM #15585434
MFR #66-3131-100XL-618
Price$2,077.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety & Facility Sign & Label - Anodized Aluminum Backing Material
MI ITEM #15585434
MFR #66-3131-100XL-618

Mfr description
66-3131-100XL-618 VIRTUAL LED SAFETY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,077.95/each

Specifications

Dimensions

  • Overall Length
    10 in

Details

  • Backing Material
    Anodized Aluminum
  • Message Or Symbol
    single line

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)