Motion
14224
1/2 Inch Drive x 1-1/4 Inch 12-Point Socket (Old Version)
Mi Item #15586239
MFR #14224
Price$11.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch Drive x 1-1/4 Inch 12-Point Socket (Old Version)
Mi Item #15586239
MFR #14224

Mfr description
14224 1/2 INCH DRIVE X 1-1/4 INCH
  • 12-point opening smoothly slides onto hex-shaped fastener heads at twice as many angle positions as 6-point sockets
  • Advanced design shifts contact away from corners onto flat sides to reduce the chances of round off
  • Shallow well and slim walls allow socket to fit into tight, narrow spaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.69/each

Specifications

Dimensions

  • Drive Size
    1/2 in.

Details

  • Finish/Coating
    Chrome
  • Socket Points
    12 PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)