Overview
Mfr description
30812 DOUBLE-FACED SOFT MALLET
- Soft faces deliver a solid strike without damaging work surface
- Lightweight tubular steel handle shifts the weight balance toward head for extra power in each blow
- Extra soft, non-slip rubber handle grip for ultimate comfort and control
- Chrome plated finish resists corrosion and easily wipes clean
Specifications
- Overall Length11.4000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data