Overview
Mfr description
CLC10011 11 INCH LOCKING C-CLAMP
- Concentrated Clamping Point – Fixed points apply direct pressure to clamped surfaces, secure small parts, and allow access to tight spaces where a swivel pad won't fit
- Pull-to-Release Lever – Easily set, release, and reposition the clamp with one hand and with more control than a traditional pinch-style lever
- Large Adjustment Knob – The adjustment knob is knurled and round to provide grip for making adjustments even when you’re wearing gloves or have slippery hands
- Tensioning Through-Hole – Get extra leverage and fine-tune your clamping force by inserting a screwdriver or hex key into the through-hole to create a T-handle
- Strong Jaws – The jaws are made from 6140 chromium vanadium steel, an alloy that offers toughness, machinability, and corrosion resistance
Specifications
- Overall Length11.0000 in
- Handle StyleNickel Plated
- Adjustment TypeAdjustable Jaw
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data