Overview
Mfr description
CLC11011 11 INCH SWIVEL PAD LOCKING
- Flat, Uniform Clamping Force – Swivel pads provide more surface contact than fixed points, offering a more secure and gentler hold for a variety of materials, including those with soft or uneven surfaces
- Pull-to-Release Lever – Easily set, release, and reposition the clamp with one hand and with more control than a traditional pinch-style lever
- Large Adjustment Knob – The adjustment knob is knurled and round to provide grip for making adjustments even when you’re wearing gloves or have slippery hands
- Tensioning Through-Hole – Get extra leverage and fine-tune your clamping force by inserting a screwdriver or hex key into the through-hole to create a T-handle
- Strong Jaws – The jaws are made from 6140 chromium vanadium steel, an alloy that offers toughness, machinability, and corrosion resistance
Specifications
- MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data