Motion
DHX91206

TEKTON, INC
DHX91206

Hex High-Torque Black Oxide Blade Screwdriver Set, 12-Piece (1.5 - 8 mm)
MI ITEM #15586277
MFR #DHX91206
List Price$96.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DHX91206

Hex High-Torque Black Oxide Blade Screwdriver Set, 12-Piece (1.5 - 8 mm)
MI ITEM #15586277
MFR #DHX91206

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$96.96/each for your price

Overview

Mfr description
DHX91206 HEX HIGH-TORQUE BLACK OXIDE
  • Unique three-sided handle combines maximum power with smooth speed
  • The hex tip is machined to be at least twice the depth of the corresponding socket head cap screw for full engagement
  • Protective black oxide finish can’t flake or chip off like plated finishes
  • An insert molding process forms the handle around the blade, rather than forcing the blade into a premade handle, resulting in a straighter blade that won't twist out
  • Size marking on butt end is easy to identify in tool belt or drawer
  • Made in USA

Specifications

  • Tip Style
    Hex
  • Blade Shape
    Hex
  • Blade Material
    Steel
  • Blade Length
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought