Motion
DZW00000

TEKTON, INC
DZW00000

Nut Driver Bit Tube (1/4 in. x 5/16 in.)
MI ITEM #15586286
MFR #DZW00000
List Price$2.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DZW00000

Nut Driver Bit Tube (1/4 in. x 5/16 in.)
MI ITEM #15586286
MFR #DZW00000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.02/each for your price

Overview

Mfr description
DZW00000 NUT DRIVER BIT TUBE
  • Nut Driver Bit Tube (1/4 in. x 5/16 in.)
  • Manufactured to precise tolerances
  • Bit tips are milled 21 mm down the shank, allowing for clearance into tight spaces
  • Engraved size markings on each end won't wear off
  • Spring-loaded retaining ball holds bits in nut driver bit tube

Specifications

  • Shank Style
    Bit Tube
  • Overall Length
    4.5000 in
  • Shank Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text