Motion
DZW01011

TEKTON, INC
DZW01011

Torx Bit, 1/4 Inch Shank (T15 x T20)
Mi Item #15586293
MFR #DZW01011
Price$2.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DZW01011

Torx Bit, 1/4 Inch Shank (T15 x T20)
Mi Item #15586293
MFR #DZW01011

Mfr description
DZW01011 TORX BIT, 1/4 INCH SHANK
  • Torx Bit, 1/4 Inch Shank (T10 x T15)
  • Manufactured to precise tolerances
  • Bit tips are milled 21 mm down the shank, allowing for clearance into tight spaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.02/each

Specifications

Dimensions

  • Minimum Torx Size
    T25
  • Torx Size Range
    T15-T20

Details

  • Drive Style
    Torx
  • Material
    Steel
  • Set Type
    Multi-Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)